Shop HOMEROOTS
See all product information
Create Account
40" Gray and Black Wood and Metal Sled Computer Desk
- Mfr # 489833
- Zoro # G022910513
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
40 in
Overall Depth
19 in
Overall Height
30 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489833
- Zoro #
- G022910513
- UPC #
- -
- Country of Origin
- China
- Type
- Computer Desk
- Item
- Desks
- Finish
- Matte
- Color
- Gray
- Material
- Wood
- Weight Capacity
- 75 lb
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Shape
- Rectangular Desk
- Cabinets Included
- No
- Style
- Modern
- Reversible Orientation
- No
- Gaming Configuration
- No
- Base Material
- Iron
Dimensions
- Overall Width
- 40 in
- Overall Depth
- 19 in
- Overall Height
- 30 in
- Height Adjustable
- No
- Size
- Medium
Description
This 40-inch gray and black wood and metal sled computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 40-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.