Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" Gray Square Wood Framed Accent Mirror

  • Mfr # 564646

  • Zoro # G222343333


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Depth
0.98 in
Material
Glass
Application Type
No
Height
39.57 in
Width
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564646
Zoro #
G222343333
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
0.98 in
Height
39.57 in
Width
39.37 in

Details

Item
Mirror
Material
Glass
Application Type
No
Assembly Required
Partial Assembly Needed

Description

If you want to add some brightness to your living space, the 40-inch gray square wood framed accent mirror is perfect for you. Framed with manufactured wood, this mirror will bring practical application and fashionable design to your space, adding some transitional flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 39.57-inch h x 39.37-inch w x 0.98-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.