Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627499
Zoro # G922908542
product price:Â $1,584.99
/eaKey Features
Length
18.1 in
Width
40 in
Material
Manufactured Wood
Color
White
Includes
Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627499
- Zoro #
- G922908542
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 40 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Finish
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Light Brown
Description
The 40-inch light brown wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with practical functionality. Crafted from high-quality manufactured wood, this vanity ensures durability while showcasing a stylish light brown base. The elegant white ceramic sink adds a bright touch, making it a perfect centerpiece for your bathroom. With two functional drawers equipped with soft-close glides, it provides ample storage for your essentials while maintaining a sleek appearance. The free-standing standard mounting type allows for easy installation, making it a seamless addition to your space. This vanity perfectly balances design and utility, enhancing the overall ambiance of your bathroom while providing a convenient solution for organization. 20-inch h x 40-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.