
40" Light Gray Metal Low back Outdoor Counter Height Bar chair with Footrest
Mfr # 490222
Zoro # G722832986
product price:Â $431.99
/ea
Free Shipping & Returns
Key Features
Footrest Included
Yes
Commercial Use
Yes
Chair Weight Capacity
250 lb
Swivel Chairs
No
Seat Back Type
Low Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490222
Zoro #
G722832986
UPC #
-
Country of Origin
Viet Nam
Dimensions
Chair Depth
22 in
Chair Width
25 in
Chair Height
40 in
Seat Height
26 in
Details
Footrest Included
Yes
Commercial Use
Yes
Chair Weight Capacity
250 lb
Swivel Chairs
No
Seat Back Type
Low Back
Item
Outdoor Bar Chairs
Style
Modern
Chair Seat Material
Plastic
Product Type
Counter Height
Number of Chairs
1
Chair Seat Color
Light Gray
Stackable Chairs
No
Assembly
No Assembly Needed
Includes Arms
Yes
Chair Frame Color
Black
Description
Comfortable enough to sit in for a while, this 40-inch light gray metal low back outdoor counter height bar chair with footrest will transcend the look of your outdoor room. Allow the mesmerizing black color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. Designed with armrests and footrests for your comfort and convenience from top to bottom. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40-inch H x 25-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.