Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" Natural Solid Wood Framed Mounted Accent Mirror

  • Mfr # 605306

  • Zoro # G022351316


product price: $548.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Material
Solid Wood
Width
60 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605306
Zoro #
G022351316
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
60 in
Depth
1.5 in
Height
40 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Material
Solid Wood
Item
Mirror

Description

If you want to add some brightness to your living space, the 40-inch natural solid wood framed mounted accent mirror is perfect for you. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some mid-century flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 40-inch h x 60-inch w x 1.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.