40" Pink Solid and Manufactured Wood Six Drawer Double Dresser
Mfr # 486518
Zoro # G722907684
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
6
Dresser Orientation
Horizontal
Length
30 in
Felt Lined Drawers
No
Wood Species
Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486518
Zoro #
G722907684
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
30 in
Depth
18 in
Width
40 in
Size
No
Details
Number of Drawers
6
Dresser Orientation
Horizontal
Felt Lined Drawers
No
Wood Species
Rubberwood
Material
Solid and Manufactured Wood
Style
Contemporary
Dovetail Drawer Joints
Yes
Item
Dressers
Finish
Matte
Color
Pink
Commercial Use
Yes
Assembly Required
No Assembly Needed
Soft Close or Self Close Drawer Glides
No
Doors Included
No
Dresser Type
Double Dresser
Hutch Included
No
Description
This 40-inch pink solid and manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 30-inch H x 40-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.