Zoro Homepage

40" Silver Accent Mirror

  • Mfr # 606773

  • Zoro # G222371206


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Assembly Required
No Assembly Needed
Width
28 in
Height
40 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606773
Zoro #
G222371206
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
28 in
Height
40 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
Yes

Description

If you want to add some brightness to your living space, the 40-inch silver accent mirror is perfect for you. Framed with polystyrene, this mirror will bring practical application and fashionable design to your space, adding some casual flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 40-inch h x 28-inch w x 2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.