40" Silver Framed Accent Mirror
- Mfr # 632807
- Zoro # G622893186
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Material
Glass
Width
28 in
Lighted
No
Assembly Required
No Assembly Needed
Orientation
Horizontal and Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632807
- Zoro #
- G622893186
- UPC #
- -
- Country of Origin
- United States
- Material
- Glass
- Lighted
- No
- Assembly Required
- No Assembly Needed
- Orientation
- Horizontal and Vertical
- Color
- Silver
- Item
- Mirrors
- Frame Material
- Polystyrene
- Mirror Type
- Accent
- Frame Design
- Classic
- Set
- No
- Pieces Included
- 1
- Commercial Use
- Yes
- Mount Type
- Wall Mounted
- Framed
- Yes
- Shape
- Rectangle
Dimensions
- Width
- 28 in
- Depth
- 3 in
- Height
- 40 in
Description
The carefully crafted 40-inch silver framed accent mirror is what you need to add finishing touch to your decor. Framed with polystyrene, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 40.00-inch h x 28.00-inch w x 3.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.