
40" Silver Oval Crystal Glass Floor Vase With Faux Crystals
Mfr # 480047
Zoro # G822883079
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Length
40 in
Occasion
No Holiday
Finish Style
No Distressing
Shape
Oval
Vase Type
Floor Vase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480047
Zoro #
G822883079
UPC #
-
Country of Origin
India
Dimensions
Length
40 in
Depth
9 in
Width
9 in
Details
Occasion
No Holiday
Finish Style
No Distressing
Shape
Oval
Vase Type
Floor Vase
Intended Room
Living Room
Pattern
No Pattern and Not Solid Color
Material
Crystal Glass
Item
Vases
Color
Silver
Additional Embellishments
Faux Crystals
Assembly Required
No
Hand Painted
No
Commercial Use
Yes
Watertight
No
Description
Elevate your space with the 40-inch silver oval crystal glass floor vase. Crafted from exquisite crystal glass, this floor vase features a sleek oval shape that adds a touch of elegance to any room. The shimmering silver hue brings a modern and sophisticated look to your decor. Adorned with faux crystals for added allure, this vase is the perfect statement piece to showcase your favorite flowers or foliage. Its unique design and luxurious materials make it a stunning focal point in any living space. Add a touch of glamour and sophistication to your home with this stunning silver floor vase. 40-inch h x 9-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.