40" Taupe and Black Wood and Metal Hairpin Computer Desk
Mfr # 489978
Zoro # G322910855
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Reversible Orientation
No
Commercial Use
No
Overall Width
40 in
Finish
Natural
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489978
Zoro #
G322910855
UPC #
-
Country of Origin
China
Dimensions
Overall Width
40 in
Height Adjustable
No
Overall Height
30 in
Overall Depth
19.75 in
Size
Medium
Details
Reversible Orientation
No
Commercial Use
No
Finish
Natural
Item
Desks
Assembled/Unassembled
Unassembled
Color
Taupe
Mirrored
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Cabinets Included
No
Base Material
Iron
Style
Modern
Gaming Configuration
No
Weight Capacity
75 lb
Purposeful Distressing Type
No Distressing
Shape
Rectangular Desk
Type
Computer Desk
Description
This 40-inch taupe and black wood and metal hairpin computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 40-inch w x 19.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.