Zoro Homepage

40" White And Black Marble And Metal Dining Table

  • Mfr # 520847

  • Zoro # G822374744


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Black
Height
29.5 in
Commercial Use
Yes
Length
40 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520847
Zoro #
G822374744
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Length
40 in
Width
40 in

Details

Tabletop Color
White Black
Item
Dining Table
Commercial Use
Yes
Assembly Required
Partial Assembly Needed

Description

Enjoy making memories around this gorgeous 40" white and black marble and metal dining table. The black coloration of the high quality metal base marries nicely with the white marble top surface. The two-tone finish gives it a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.5" H x 40" W x 40" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.