
40" White And Gold Rounded Marble And Metal Pedestal Base Dining Table
Mfr # 520845
Zoro # G622368318
product price: $1,949.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White Gold
Commercial Use
Yes
Width
40 in
Height
29.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520845
Zoro #
G622368318
UPC #
-
Country of Origin
China
Dimensions
Width
40 in
Height
29.5 in
Length
40 in
Details
Tabletop Color
White Gold
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Dining Table
Description
Enjoy making memories around this gorgeous 40" white and gold marble and metal dining table. A gold metal frame is finished off with a white marble top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 40" white and gold marble and metal dining table is a must-have for your home. 29.5" H x 40" W x 40" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.