Zoro Homepage

40" White And Gold Rounded Stone And Metal Pedestal Base Dining Table

  • Mfr # 520848

  • Zoro # G822374584


product price: $1,899.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Height
29.5 in
Tabletop Color
White Gold
Assembly Required
Partial Assembly Needed
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520848
Zoro #
G822374584
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Length
40 in
Width
40 in

Details

Commercial Use
Yes
Tabletop Color
White Gold
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

Give your room the perfect anchor piece with this 40" white and gold marble and metal dining table. Quality construction from the gold metal base combines with white marble of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5" H x 40" W x 40" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.