Zoro Homepage

40" White And Gray Rounded Marble And Metal Pedestal Base Dining Table

  • Mfr # 520846

  • Zoro # G822366282


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Gray
Length
40 in
Width
40 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520846
Zoro #
G822366282
UPC #
-
Country of Origin
China

Dimensions

Length
40 in
Width
40 in
Height
29.5 in

Details

Item
Dining Table
Tabletop Color
White Gray
Commercial Use
Yes
Assembly Required
Partial Assembly Needed

Description

Make a statement with the 40" white and gray marble and metal dining table and infuse a dash of character and personality into your space. The white marble top of this table is a nice visual contrast to the high quality, gray metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5" H x 40" W x 40" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.