Zoro Homepage

40" White Rounded Stone And Metal Pedestal Base Dining Table

  • Mfr # 520844

  • Zoro # G522369293


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Tabletop Color
White
Width
40 in
Height
29.5 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520844
Zoro #
G522369293
UPC #
-
Country of Origin
China

Dimensions

Width
40 in
Height
29.5 in
Length
40 in

Details

Commercial Use
Yes
Tabletop Color
White
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

Add handsome, fashionable design to your dining space with this 40" white marble and metal dining table. A white coloration runs throughout this good looking metal and marble table. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5" H x 40" W x 40" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.