Zoro Homepage

40" White Solid Wood Framed Accent Mirror

  • Mfr # 521573

  • Zoro # G722361509


product price: $875.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
46 in
Material
Wood
Application Type
No
Depth
1 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521573
Zoro #
G722361509
UPC #
-
Country of Origin
India

Dimensions

Height
46 in
Depth
1 in
Width
40 in

Details

Item
Mirror
Material
Wood
Application Type
No
Assembly Required
Full Assembly Needed
Color
White

Description

If you want to add some brightness to your living space, the 40-inch whitewash solid wood framed accent mirror is perfect for you. Inside the frame there is a rectangle shaped mirror which will open up any space you hang this piece in. This mirror makes any room glow with its fantastic fluted column design frame. The rustic and distressed whitewash finish will bring a pleasantly updated and fresh casual style to your space. 40-inch H x 46-inch W x 1-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.