Zoro Homepage

40" White Wood Ornate Framed Accent Mirror

  • Mfr # 635502

  • Zoro # G422369683


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Depth
1.18 in
Width
27.56 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635502
Zoro #
G422369683
UPC #
-
Country of Origin
China

Dimensions

Depth
1.18 in
Width
27.56 in
Height
35.43 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Color
White
Material
Glass

Description

The carefully crafted 40-inch white wood framed accent mirror is what you need to add finishing touch to your decor. Framed with manufactured wood that features a distressed finish with carved scrollwork and beaded detailing. This mirror will bring practical application and fashionable design to your space, adding some vintage flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 40.2-inch h x 31.3-inch w x 4.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.