
40" x 40" Blue Pastel Watercolor Cow Unframed Canvas Wall Art
Mfr # 398925
Zoro # G022888195
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Subject
Animals
Color
Blue
Commercial Use
No
Depth
1.25 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398925
Zoro #
G022888195
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
40 in
Length
40 in
Details
Subject
Animals
Color
Blue
Commercial Use
No
Shape
Square
Item
Wall Art
Material
Polyester
Wall Mounting Hardware Included
Yes
Art Type
Print
Set Type
Single Piece Item
Primary Art Material
Canvas
LED/Illuminated
No
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Description
This happy watercolor cow canvas wall art is the perfect decorative accessory for your home. Printed on the highest quality gallery grade canvas using the French Giclee technique, this square reproduction has the look and feel of fine-art but is on attainable and desirable canvas. Stretched over a natural pinewood frame, this beautiful watercolor cow face in shades of ivory, aqua, brown, and gray will be a stylish addition to your space. 40 inches H x 40 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.