
40" x 40" Watercolor Abstract Gray Blue Flower Canvas Wall Art
Mfr # 398916
Zoro # G322887997
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Subject
Plants & Flowers
Commercial Use
No
Depth
1.25 in
Wall Mounting Hardware Included
Yes
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398916
Zoro #
G322887997
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
40 in
Width
40 in
Details
Subject
Plants & Flowers
Commercial Use
No
Wall Mounting Hardware Included
Yes
Color
Blue
LED/Illuminated
No
Set Type
Single Piece Item
Material
Polyester
Item
Wall Art
Art Type
Print
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Shape
Square
Description
Unique and decorative, this 40 inches x 40 inches watercolor abstract gray blue flower canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 40 inches H x 40 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.