40" x 40" Watercolor Cutie Rabbit in Glasses Canvas Wall Art

  • Mfr # 398855

  • Zoro # G622888717


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
1
Subject
Animals
Set Type
Single Piece Item
Color
Gray
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398855
Zoro #
G622888717
UPC #
-
Country of Origin
United States

Dimensions

Width
40 in
Length
40 in
Depth
1.25 in

Details

Item
Wall Art
Number of Pieces Included
1
Subject
Animals
Set Type
Single Piece Item
Color
Gray
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Material
Polyester
Commercial Use
No
LED/Illuminated
No
Shape
Square
Art Type
Print
Assembly Required
No Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this 40 inches x 40 inches watercolor cutie rabbit in glasses canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 40 inches H x 40 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.