40" x 40" Watercolor Soft Pastel Dogwood Bouquet Canvas Wall Art

  • Mfr # 398890

  • Zoro # G422888399


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Depth
1.25 in
Primary Art Material
Canvas
Subject
Plants & Flowers
Length
40 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398890
Zoro #
G422888399
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Length
40 in
Width
40 in

Details

Primary Art Material
Canvas
Subject
Plants & Flowers
Material
Polyester
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Color
Blue
Commercial Use
No
LED/Illuminated
No
Art Type
Print
Set Type
Single Piece Item
Shape
Square
Item
Wall Art

Description

Unique and decorative, this 40 inches x 40 inches watercolor soft pastel dogwood bouquet canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 40 inches H x 40 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.