40" x 40" Watercolor Soft Pastel Peonies Bouquet Canvas Wall Art

  • Mfr # 398899

  • Zoro # G922888943


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Depth
1.25 in
Subject
Plants & Flowers
Material
Polyester
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398899
Zoro #
G922888943
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Width
40 in
Length
40 in

Details

LED/Illuminated
No
Subject
Plants & Flowers
Material
Polyester
Commercial Use
No
Shape
Square
Primary Art Material
Canvas
Color
Pink
Art Type
Print
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1
Set Type
Single Piece Item
Item
Wall Art
Assembly Required
No Assembly Needed

Description

Unique and decorative, this 40 inches x 40 inches watercolor soft pastel peonies bouquet canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 40 inches H x 40 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.