Zoro Homepage

41" Beige Italian Leather Wall Hugger Recliner With USB

  • Mfr # 634543

  • Zoro # G322345183


product price: $2,873.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Depth (in)
41 in
Width (in)
41 in
Height (in)
42 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634543
Zoro #
G322345183
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
41 in
Width (in)
41 in
Height (in)
42 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Recliner

Description

Comfortable and designed with convenience in mind, this 41-inch beige Italian leather wall hugger recliner with USB has everything you are looking for. Upholstered in high grade, Italian leather, this chair will provide a soft and luxurious way for you to relax and rest. The power push button mechanism will allow you to smoothly adjust to your most comfortable position. A space-saving option, this wall hugger recliner can be installed in close proximity to the wall because it requires minimal clearance. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 42-inch h x 41-inch w x 41-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.