Zoro Homepage

41" Black Italian Leather Wall Hugger Recliner With USB

  • Mfr # 634538

  • Zoro # G322342984


product price: $2,873.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
41 in
Height (in)
42 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Width (in)
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634538
Zoro #
G322342984
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
41 in
Height (in)
42 in
Width (in)
41 in

Details

Commercial Use
Yes
Item
Recliner
Assembly Required
No Assembly Needed

Description

If you need a great place to sit back and relax at the end of a long day, this 41-inch black Italian leather wall hugger recliner with USB is what you need. Designer grade Black Italian leather gives this reclining chair a level of class and comfort to make your seating experience exceptional every day. The power push button mechanism will allow you to smoothly adjust to your most comfortable position. A space-saving option, this wall hugger recliner can be installed in close proximity to the wall because it requires minimal clearance. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 42-inch h x 41-inch w x 41-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.