This item is Discontinued.

Homeroots 41" Brown And Black Wood And Metal Lift Top Coffee Table 535054

41" Brown And Black Wood And Metal Lift Top Coffee Table (Discontinued)

  • Mfr # 535054
  • Zoro # G422349159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535054
Zoro #
G422349159
UPC #
-
Country of Origin
Colombia

Dimensions

Height
17.9 in
Width
40.9 in
Length
25 in

Details

Commercial Use
Yes
Tabletop Color
Brown Black/Coffee
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 41-inch brown and black wood and metal lift top coffee table. The base of this table is made from metal in a black color that creates a good looking visual contrast to the brown manufactured wood tabletop. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.9-inch H x 40.9-inch W x 25-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.