
41" Clear and Gold Glass Acrylic and Brass Round Coffee Table
Mfr # 572210
Zoro # G522351564
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Depth
41 in
Width
41 in
Tabletop Color
Brass/Coffee/Gold
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572210
Zoro #
G522351564
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
18 in
Depth
41 in
Width
41 in
Details
Item
Coffee Table
Tabletop Color
Brass/Coffee/Gold
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Stylish and super sturdy, the 41-inch clear and gold glass acrylic and brass round coffee table is an amazingly good looking coffee table that will compliment your living room. A uniquely shaped clear and gold acrylic and brass frame is finished off with a round clear glass top, giving this table a chic and stylish contemporary look. It has an attractive design that will definitely breathe some fresh air into your interior. 18.00-inch h x 41.00-inch w x 41.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.