
41" Espresso And Black Wood And Metal Lift Top Coffee Table With Shelf
Mfr # 535053
Zoro # G222359655
product price:Â $852.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Length
25.9 in
Commercial Use
Yes
Width
41.3 in
Tabletop Color
Coffee/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535053
Zoro #
G222359655
UPC #
-
Country of Origin
Colombia
Dimensions
Length
25.9 in
Width
41.3 in
Height
17.9 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Tabletop Color
Coffee/Black
Item
Coffee Table
Description
Stylish and super sturdy, the 41-inch espresso and black wood and metal lift top coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. A black metal frame is finished off with a espresso manufactured wood top that is the epitome of quality construction and design. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.9-inch H x 41.3-inch W x 25.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.