41" Espresso Wood Finish Dresser With 8 Drawers

  • Mfr # 376976

  • Zoro # G722905505


product price:  $780.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
41 in
Material
Solid Wood
Width
59 in
Doors Included
No
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376976
Zoro #
G722905505
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
41 in
Width
59 in
Depth
17 in

Details

Material
Solid Wood
Item
Dressers
Doors Included
No
Number of Drawers
8
Style
Contemporary
Dresser Orientation
Horizontal
Commercial Use
No
Assembly Required
No Assembly Needed
Dresser Type
Double dresser
Finish
Natural
Color
Espresso

Description

41" Espresso Wood Finish Dresser with 8 Drawers Dresser, Feature: 8 Drawers, Single Pull Knob. Material: Wood, Veneer (Wood), Composite Wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.