Zoro Homepage

41" Gold Diamond Steel Framed Accent Mirror

  • Mfr # 524077

  • Zoro # G222374030


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Assembly Required
No Assembly Needed
Height
40.6 in
Depth
1.6 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524077
Zoro #
G222374030
UPC #
-
Country of Origin
China

Dimensions

Height
40.6 in
Depth
1.6 in
Width
31.3 in

Details

Color
Gold
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
Yes

Description

If you want to add some brightness to your living space, the 41-inch gold diamond steel framed accent mirror is perfect for you. This mirror has a diamond shape providing the most magnificent reflections of light and color. This frame works nicely with the full-bodied mirror in the middle. Its modern style makes this mirror a favorite for bringing some flair to your decor. Its style is certain to get rid of that trifling feel of boredom, and the quality of its finish and color will grant your place a flavor of fashion. This beautiful mirror will add brightness into any room your choose put this mirror in. 40.6-inch H x 31.3-inch W x 1.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.