Zoro Homepage

41" Granite Gray Fabric Power Recliner

  • Mfr # 563932

  • Zoro # G422365616


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Width (in)
40.5 in
Commercial Use
No
Height (in)
42.25 in
Assembly Required
Partial Assembly Needed
Depth (in)
38.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563932
Zoro #
G422365616
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (in)
40.5 in
Height (in)
42.25 in
Depth (in)
38.25 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Gray
Item
Recliner

Description

If you need a great place to sit back and relax at the end of a long day, this 41-inch granite gray fabric power recliner is what you need. Designed to be hardy and long lasting, this chair is upholstered in durable 100% polyester and features oversized stitching details. The push-button controls of this power recliner make it easy to adjust the angle of your recline. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 42.25-inch h x 40.5-inch w x 38.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.