41" Gray And Onyx Metal Lift Top Coffee Table With Two Shelves
Mfr # 478432
Zoro # G122832463
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Leg Type
4 Legs
Style
Modern
Width
41.3 in
Length
25.9 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478432
Zoro #
G122832463
UPC #
-
Country of Origin
Colombia
Dimensions
Width
41.3 in
Length
25.9 in
Height
17.9 in
Details
Leg Type
4 Legs
Style
Modern
Assembled/Unassembled
Assembled
Hand Crafted
No
Frame Material
Metal
Weight Capacity
20 lb
Finish
Natural
Commercial Use
No
Queen Anne Legs
No
Coffee Table Type
Coffee Table
Tabletop Material
Manufactured Wood
Shape
Rectangular
Leg Color
Onyx
Assembly Required
No Assembly Needed
Tabletop Color
Gray
Item
Coffee Tables
Wheels Included
No
Description
Stylish and super sturdy, the 41-inch gray and onyx metal lift top coffee table with two shelves is an amazingly good looking coffee table that will compliment your living room. The onyx coloration of the high quality metal base marries nicely with the gray manufactured wood top surface. There are 2 shelves that will help to keep clutter at bay. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.9-inch H x 41.3-inch W x 25.9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.