Zoro Homepage

41" Light Gray Italian Leather Wall Hugger Recliner With USB

  • Mfr # 634541

  • Zoro # G722349866


product price: $2,873.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
41 in
Commercial Use
Yes
Height (in)
42 in
Width (in)
41 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634541
Zoro #
G722349866
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
41 in
Height (in)
42 in
Width (in)
41 in

Details

Commercial Use
Yes
Item
Recliner
Assembly Required
No Assembly Needed

Description

Just what you need, the 41-inch light gray Italian leather wall hugger recliner with USB is supremely comfortable and great looking. Soft and supple high grade Italian leather upholstery makes this chair a great place to rest, nap, or read. The push-button controls make it easy to adjust the angle of your recline. A space-saving option, this wall hugger recliner can be installed in close proximity to the wall because it requires minimal clearance. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Take relaxation to the next level with this comfy reclining chair. 42-inch h x 41-inch w x 41-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.