Zoro Homepage

41" Natural and White Wood Kitchen Island Set With Storage

  • Mfr # 526345

  • Zoro # G422362356


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
27.56 in
Outside Width
40.55 in
Assembly
Full Assembly Needed
Color
White
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526345
Zoro #
G422362356
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Depth
27.56 in
Outside Width
40.55 in
Outside Height
35.4 in

Details

Assembly
Full Assembly Needed
Color
White
Item
Kitchen Carts-Island
Commercial Use
No

Description

In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this 41-inch natural and white wood kitchen island set with storage will help you provide extra counter space for food preparation, cooking, and serving. Made of a combination of durable manufactured wood this rectangular island set is a premium organizing solution that provides extra storage and counter space in addition to seating and serving space for dining. Maximize your space with this multi- functional and good looking kitchen island set. 35.4-inch h x 40.55-inch w x 27.56-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.