Zoro Homepage

41" White Italian Leather Wall Hugger Recliner With USB

  • Mfr # 634540

  • Zoro # G322346166


product price: $2,873.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height (in)
42 in
Depth (in)
41 in
Width (in)
41 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634540
Zoro #
G322346166
UPC #
-
Country of Origin
China

Dimensions

Height (in)
42 in
Depth (in)
41 in
Width (in)
41 in

Details

Item
Recliner
Assembly Required
No Assembly Needed
Commercial Use
Yes

Description

Achieve maximum comfort and relaxation with the 41-inch white Italian leather wall hugger recliner with USB. Upholstered in high grade, White Italian leather, this chair will provide a soft and luxurious way for you to relax and rest. The push-button controls make it easy to adjust the angle of your recline. A space-saving option, this wall hugger recliner can be installed in close proximity to the wall because it requires minimal clearance. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 42-inch h x 41-inch w x 41-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.