42" Antiqued Brass And Brown Distressed Metal and Solid Wood Four Tier Bookcase with Two Doors

  • Mfr # 611043

  • Zoro # G422349807


product price: $2,836.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
19 in
Commercial Use
No
Assembly
Partial Assembly Needed
Color
Brass Brown
Width
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611043
Zoro #
G422349807
UPC #
-
Country of Origin
India

Dimensions

Depth
19 in
Width
90 in
Height
41.75 in

Details

Commercial Use
No
Assembly
Partial Assembly Needed
Color
Brass Brown
Item
Bookcase

Description

Super versatile, the 42-inch antiqued brass and brown distressed metal and solid wood four tier bookcase with two doors is an ideal piece for your living room, study, or office. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. The purposefully distressed finish gives this bookcase an authentically rustic feel. Great to use independently or pair with additional units to create a different look and add even more storage. Turn almost any wall into a stunning display showcase for books, plants decor and more. 41.75-inch h x 90-inch w x 19-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.