
42" Antiqued Brass And Light Brown Distressed Metal and Solid Wood Four Tier Bookcase w/Two Doors
Mfr # 611045
Zoro # G322353232
product price: $3,151.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly
Partial Assembly Needed
Depth
19 in
Height
41.75 in
Width
90 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611045
Zoro #
G322353232
UPC #
-
Country of Origin
India
Dimensions
Depth
19 in
Height
41.75 in
Width
90 in
Details
Assembly
Partial Assembly Needed
Item
Bookcase
Commercial Use
No
Description
Sturdy and built to last, this 42-inch antiqued brass and light brown distressed metal and solid wood four tier bookcase with two doors helps you display your books, files, photos, and treasures in an organized fashion. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Complete with a purposefully distressed finish, this shelving unit has an aged, vintage rustic feel. Increase your room's capacity for storage and display with this great shelving unit. 41.75-inch h x 90-inch w x 19-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.