Zoro Homepage

42" Black and Gold Solid Wood and Steel Square Coffee Table

  • Mfr # 556707

  • Zoro # G922365239


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black Gold/Coffee
Assembly Required
Full Assembly Needed
Height
17.3 in
Depth
42 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556707
Zoro #
G922365239
UPC #
-
Country of Origin
China

Dimensions

Height
17.3 in
Depth
42 in
Width
42 in

Details

Tabletop Color
Black Gold/Coffee
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
Yes

Description

This stylish 42-inch black and gold solid wood and steel square coffee table is sure to inspire compliments no matter where it sits. The base of this table is made from steel in a gold color that creates a good looking visual contrast to the black solid wood tabletop. This square table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 17.3-inch h x 42-inch w x 42-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.