Shop HOMEROOTS
See all product information
Create Account
42" Black And Natural Iron And Wood Analog Round Wall Clock
- Mfr # 609405
- Zoro # G522894016
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Display Type
Analog
Shape
Round
Width
42.13 in
Height
42.13 in
Color
Black, Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609405
- Zoro #
- G522894016
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Clocks
- Display Type
- Analog
- Shape
- Round
- Color
- Black, Natural
- Clock Movement Type
- Mechanical
- Material
- Iron, Manufactured Wood
- Clock Face Material
- MDF
- Hooks
- No
- Assembly Required
- No Assembly Needed
- Silent Non Ticking
- No
- Features
- Framed
- Outdoor Use
- No
- Commercial Use
- No
- Set
- No
- Mirrored
- No
- Subject
- No Subject
Dimensions
- Width
- 42.13 in
- Height
- 42.13 in
- Depth
- 2.56 in
Description
This 42-inch black and natural iron and wood analog round wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The round shape and modern industrial design of this clock will bring a sense of wholeness to your home. The clock face not only looks good but is made from sturdy metal and MDF wood planks that will stand the test of time. Elevate the decor of any room in your house. With its stylish modern farmhouse design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 42.13-inch h x 42.13-inch w x 2.56-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.