Zoro Homepage

42" Black And Silver Top Grain Leather Club Chair

  • Mfr # 534090

  • Zoro # G522356101


product price: $2,389.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
42 in
Seat Color
Black Silver
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Overall Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534090
Zoro #
G522356101
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
42 in
Overall Height
38 in
Overall Width
42 in

Details

Seat Color
Black Silver
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Unique and decorative, this 42-inch black and silver top grain leather club chair will leave a lasting impression. Built to last this club chair is finished in solid black top grain leather to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tight back that is accented with soft and comfortable cushioning. 38-inch h x 42-inch w x 42-inch d.

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.