Zoro Homepage

42" Black and White Genuine Marble And Iron Square Coffee Table

  • Mfr # 573463

  • Zoro # G122374253


product price: $2,113.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Color
White Black/Coffee
Length
42 in
Width
42 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573463
Zoro #
G122374253
UPC #
-
Country of Origin
India

Dimensions

Length
42 in
Width
42 in
Height
18 in

Details

Commercial Use
No
Tabletop Color
White Black/Coffee
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

Add handsome, fashionable design to your living space with this 42-inch genuine marble and iron square coffee table. Quality construction from the black iron base combines with white genuine marble of the top to give this table a fresh and updated look. This square table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch h x 42-inch w x 42-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.