Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" Black Bathroom Vanity Mirror

  • Mfr # 607217

  • Zoro # G822352599


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Height
41.5 in
Depth
1.75 in
Material
Glass
Color
Black
Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607217
Zoro #
G822352599
UPC #
-
Country of Origin
China

Dimensions

Height
41.5 in
Depth
1.75 in
Width
21.5 in

Details

Material
Glass
Color
Black
Item
Mirror

Description

Add beauty to your bathroom or home with this 42-inch black bathroom vanity mirror. Framed with plastic, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 41.5-inch h x 21.5-inch w x 1.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.