Zoro Homepage

42" Black Floor Shelf Console Table With Shelves And Drawers

  • Mfr # 524159

  • Zoro # G822367074


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 in
Assembly Required
Partial Assembly Needed
Overall Width
42 in
Application Type
No
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524159
Zoro #
G822367074
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
14 in
Overall Width
42 in
Overall Height
33 in

Details

Assembly Required
Partial Assembly Needed
Item
Console Table
Application Type
No

Description

This 42-inch black floor shelf console table with shelves and drawers can provide a variety of practical functions such as providing extra storage space, serving as a display area for decorative items or acting as a catch-all for keys, mail, and other small items. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. This table has a top made with black manufactured wood that is known for durability and easy maintenance. In addition to a great top, our console table has a high quality manufactured wood floor shelf base that is durable and easy to clean and maintain. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 33-inch H x 42-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.