
42" Black Four Drawer Double Dresser
Mfr # 544055
Zoro # G122364650
product price: $732.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Height
30.7 in
Width
42.2 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544055
Zoro #
G122364650
UPC #
-
Country of Origin
Colombia
Dimensions
Height
30.7 in
Width
42.2 in
Depth
16 in
Details
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood
Color
Black
Application Type
Yes
Description
This 42-inch black four drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 30.7-inch H x 42.2-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.