42" Black Glass Faux Marble And Metal Coffee Table With Shelf
Mfr # 402121
Zoro # G522833077
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Faux Marble, Tempered Glass
Leg Type
Sled
Hand Crafted
No
Finish
Matte
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402121
Zoro #
G522833077
UPC #
-
Country of Origin
China
Dimensions
Length
20 in
Width
42 in
Height
18.25 in
Details
Tabletop Material
Faux Marble, Tempered Glass
Leg Type
Sled
Hand Crafted
No
Finish
Matte
Frame Material
Metal
Item
Coffee Tables
Wheels Included
No
Shape
Rectangular
Weight Capacity
50 lb
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Leg Color
Black
Commercial Use
No
Coffee Table Type
Coffee Table
Style
Contemporary
Assembly Required
Full Assembly Needed
Queen Anne Legs
No
Description
Stylish and super sturdy, the 42-inch black glass faux marble and metal coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. A solid black metal frame is finished off with a matching black glass and faux marble top, giving this table a chic monotone look. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18.25-inch H x 42-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.