Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" Black Metal Framed Standing Mirror

  • Mfr # 564471

  • Zoro # G922358989


product price: $237.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Depth
1.96 in
Material
Glass
Height
42.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564471
Zoro #
G922358989
UPC #
-
Country of Origin
China

Dimensions

Depth
1.96 in
Height
42.05 in
Width
31.83 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Color
Black

Description

Elevate your space with this stunning black metal framed standing mirror, adding a touch of classic elegance to any room. The mirror width of 31.833 inches provides ample reflection space, ideal for checking your outfit. With a leaning mount type, this vertical orientation mirror leans against the wall effortlessly. Its rectangular shape offers a sleek and modern look, perfect for contemporary interiors. The black frame finish complements the metal frame material, creating a cohesive and stylish design. Standing tall with casual style, this mirror effortlessly enhances your decor with its timeless appeal in a versatile black color scheme. 42.05-inch H x 31.83-inch W x 1.96-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.