Shop HOMEROOTS
See all product information
Create Account
42" Bookcase With 3 Shelves In Antique Chestnut
Mfr # 380032
Zoro # G322909422
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Type
Ladder
Depth
13.75 in
Height
42 in
Width
22 in
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380032
- Zoro #
- G322909422
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 13.75 in
- Height
- 42 in
- Width
- 22 in
Details
- Item
- Bookcases
- Type
- Ladder
- Color
- Chestnut
- Assembly
- Full Assembly Needed
- Finish
- Varnish
- Back Panel
- No
- Material
- Solid Wood
- Shelves
- Yes
- Commercial Use
- No
Description
The perfect choice to complete your aesthetic, our 100% Solid Wood 3-Tier Ladder Shelf is both modern and functional. A slightly scaled-down version of our 4-Tier Shelf, this piece has a slim profile that will not overwhelm a space, but is sure to add a contemporary note to your decor symphony. Offered in your choice of high quality .Finishes that are snag free and water resistant'?these ladder shelves can be paired together to create a custom 'built-in' look. Carefully crafted to fit in tight spaces, you can turn any nook into a stunning display showcase for books, plants decor and more. Solid wooden furniture is sturdy, durable and timeless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.