Zoro Homepage

42" Brass Steel and Glass Five Tier Double Bookcase

  • Mfr # 527572

  • Zoro # G722365606


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
42 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527572
Zoro #
G722365606
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
42 in
Width
32 in

Details

Assembly Required
Full Assembly Needed
Item
Bookcase
Application Type
No
Color
Brass

Description

This 42-inch brass steel and glass five tier double bookcase is a fresh and updated way to help you keep your space neat and organized. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 42-inch H x 32-inch W x 14-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.