Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" Brown and Black Six Drawer Double Dresser

  • Mfr # 544052

  • Zoro # G322347040


product price: $1,811.99
/ea
Free Shipping & Returns

Key Features

Width (in)
42.1 in
Color
Brown Black
Assembly Required
Full Assembly Needed
Depth (in)
16 in
Height (in)
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544052
Zoro #
G322347040
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
42.1 in
Depth (in)
16 in
Height (in)
30.5 in

Details

Color
Brown Black
Item
Dresser
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Material
Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 42-inch brown and black six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 30.5-inch H x 42.1-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.