42" Brown and Black Wood and Metal x-Shape Computer Desk With Two Drawers

  • Mfr # 489885

  • Zoro # G022908138


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
100 lb
Finish
Natural
Material
Manufactured Wood
Color
Brown
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489885
Zoro #
G022908138
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 in
Overall Width
42 in
Overall Height
30 in
Height Adjustable
No
Size
Medium

Details

Weight Capacity
100 lb
Finish
Natural
Material
Manufactured Wood
Color
Brown
Style
Modern
Shape
Rectangular Desk
Base Material
Iron
Cabinets Included
No
Type
Computer Desk
Assembled/Unassembled
Unassembled
Commercial Use
No
Reversible Orientation
No
Mirrored
No
Purposeful Distressing Type
No Distressing
Item
Desks
Gaming Configuration
None
Assembly Required
Full Assembly Needed

Description

Look like an executive when you add this 42-inch brown and black wood and metal x-shape computer desk with two drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 42-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.