42" Brown and Gold Solid Wood and Metal Sled Ladder Desk

  • Mfr # 605619

  • Zoro # G722370433


product price: $1,738.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Height
78.5 in
Assembly
Partial Assembly Needed
Color
Brown Gold
Overall Width
41.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605619
Zoro #
G722370433
UPC #
-
Country of Origin
India

Dimensions

Overall Height
78.5 in
Overall Width
41.5 in
Overall Depth
24.5 in

Details

Commercial Use
No
Item
Desk
Assembly
Partial Assembly Needed
Color
Brown Gold

Description

This 42-inch brown and gold solid wood and metal sled ladder desk will bring a unique twist on a classic to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A single drawer gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 78.5-inch h x 41.5-inch w x 24.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.